References
Gühring:2909 6.000
Rubix:340A5730
Manufacturer :9029090060000
EAN:4031093633642


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02909 006.000 MACHINE TAPS 9029090060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Usually arrives within 14 working days