WALTERPROT 20207-EGM5 ADVANCED MACHINE TAPS HSS-E 5075834
HSS-E-PM machine taps
See technical informationReferences
Walter Prototyp:20207-EGM5
Rubix:357A3841
Manufacturer :5075834
EAN:4042446122713

Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : WALTERPROT 20207-EGM5 ADVANCED MACHINE TAPS HSS-E 5075834
Recommended with oil
HSS-E-PM machine taps 20207-EGM5
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.3 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m5x0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Usually arrives within 14 working days