References
Sandvik Coromant:T200-XM100AE-8-32 C110
Rubix:319A8602
Manufacturer :6967138
EAN:7323220749430


Technical specifications
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-8-32C110 COROTAP OPTIMIZED VERSATILITY 6967138
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Tail diameter | 3 mm |
| Square drive adapter | 4.27 mm |
| Thread depth | 13.6 mm |
| Total length | 63 mm |
| Body material | hss / pm |
| Threading | unc #8-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Usually arrives within 14 working days