WALTERPROT TC115-SET1-M3-M12-WY80FC TAP 7817858
HSS-E tap set 1
See technical informationSee documentsReferences
Walter Prototyp:TC115-SET1-M3-M12-WY80FC
Rubix:221A3342
Manufacturer :7817858
EAN:4042446305833

Documents
Product details : WALTERPROT TC115-SET1-M3-M12-WY80FC TAP 7817858
HSS-E tap set 1 TC115-SET1-M3-M12-WY80FC
HSS-E tap set 1 TC115-SET1-M3-M12-WY80FC
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 45 ° |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 99.76 excl. VAT
/ Each
£ 119.71 incl. VAT
- Usually arrives within 14 working days