WALTERPROT E2031416-M7 MACHINE TAPS HSS-E INTERNAL COOLING 5603114
Machine Tap
See technical informationReferences
Walter Prototyp:E2031416-M7
Rubix:357A4954
Manufacturer :5603114
EAN:4042446188450

Technical specifications
| Threading | m7 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
Product details : WALTERPROT E2031416-M7 MACHINE TAPS HSS-E INTERNAL COOLING 5603114
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m7 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 94.58 excl. VAT
/ Each
£ 113.50 incl. VAT
- Usually arrives within 14 working days