References
Dormer:E5503/8
Rubix:021321
EAN:7320760099520




Technical specifications
| Threading | rc 3/8 x 19 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5503/8 TAP 3/8 INCH X 19 5977464
HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
TARAUD MACHINE 3/8 RC E550 DROIT BSPT ISO 2284
Applications
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | rc 3/8 x 19 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.75 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Thread depth | 21 mm |
| Coating | blank |
| Total length | 75 mm |
| Body material | hss |
| Threading | rc (bspt) 3/8 x 19 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
- Usually arrives within 14 working days