References
Dormer:E0333/8
Rubix:8088705
EAN:7320760570128



Product details : DORMER E0333/8 TAP 3/8 INCH X 24 5973930
HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 9.525 mm |
| Square drive adapter | 10 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | 3/8 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 56.99 excl. VAT
/ Each
£ 68.39 incl. VAT
- Usually arrives within 14 working days
