Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539549
SANDVIK T200-XM101DE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539549
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DE-5/8C145
rubix:
318A0289
manufacturer :
6539549
ean:
26539549
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM101DE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539549
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.80
excl. VAT
/
Each
£
50.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSS TAP M4NO1 E501M4NO1
SANDVIK T200-MM100IA-M8C145 COROTAP 8248580
SANDVIK T300-MM101JA-M8B115 COROTAP 8248796
DORMER EP413/8 SPIRAL POINT TAP 3/8 INCH X 19 5973978
WALTER P203103-M5 TAPS HSS-E X PERT 6149160
DORMER EP11M18X1.5 SPIRAL POINT TAP M18 X 1.50 MM 5973623
WALTERPROT P265676-UN1.1/8 TAPS HSS-E X PERT 6244804
WALTERPROT P20210-M3.5 TAPS HSS-E X PERT 6159853
DORMER E237M10 E237 M10 X 1.50 MM-E STRAIGHT FLUTE LH TAP 371 5975749
DOR HSS TAP M8X1.0NO7
DORMER EX01M3 TAP M3 X 0.50 MM 5973698
CUTLINE 885582 HSS BSW SPIRAL FLUTE TAP 3/8 X 16
DORMER E5240-80NO2 TAP NO.0 X 80 5976405
DORMER E013M10X1.0 TAP M10 X 1.00 MM 5973512
GUHRING 00822 006.000 MACHINE TAPS HSS-E