References
GISS Cutline:885619
Rubix:215A7988
EAN:3660338388965

Product details : CUTLINE 885619 HSS SPLIT DIE M20.0X2.5 (2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Thread | 20 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Type | split |
Show UNSPSC/ECL@SS
£ 73.03 excl. VAT
/ Each
£ 87.64 incl. VAT
- In stock: Next day delivery
