References
GISS Cutline:885601
Rubix:215A7970
EAN:3660338388781

Product details : CUTLINE 885601 HSS SPLIT DIE M4.0X0.7 (13/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Thread | 4 mm |
| Body material | hss |
| Diameter | 20.63 mm |
| Type | split |
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- In stock: Next day delivery
