Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M5 832168
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M5 832168
HSS SPLIT DIE
References
giss cutline:
832168
rubix:
832168
ean:
3660338050572
Technical specifications
Threading
Metric
Type
Ground threads - Ground inlet
Cage diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M5 832168
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
HSS METRIC DIE M5x80 - EXT DIAMETER 25,4
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
Metric
Type
Ground threads - Ground inlet
Cage diameter
25.4
mm
Cage thickness
8
mm
Thread
0.8
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.68
excl. VAT
/
Each
£
12.82
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE 7/8X2.1/4
CUTLINE 885713 HSS SPLIT DIE 10BA (13/16)
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
DORMER HSS DIE M5 F201M5
DORMER F3301/2X1.1/2 ADJUSTABLE DIE 1/2 INCH X 20 5978750
WALTERPROT 62000-UNC3/8 DIES 5079577
DORMER F1207/8 GUN NOSED DIE 7/8 INCH X 9 5977854
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
WALTERPROT 61000-M14X1.5 DIES 5079444
DORMER F310M20X2.0X1.1/2 5978602
DOR HSS DIE M9
DOR HSS DIE 8-32
GUHRING 00176 026.441 MACHINE TAPS 9001760264410
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
FACOM CIRCULAR.DIE 221.5X80