Split Die
Threading | M5x0,80 |
---|---|
Type | Split Die |
Cage diameter | 25.4 mm |
Logistic Weight | 26 g |
---|---|
Packaged dimensions (D x W x H) | 30x30x15 mm |
Package weight | 26 g |
Threading | M5x0,80 |
Type | Split Die |
Cage diameter | 25.4 mm |
Cage thickness | 8 mm |
Thread | 5 mm |
Body material | HSS |
Die-stock type | Split |
Diameter | 5 mm |
Usually arrives within 14 working days