CUTLINE 885385 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 PLUG
HSS STRAIGHT FLUTE TAP
See technical informationReferences
GISS Cutline:885385
Rubix:215A7770
EAN:3660338386794

Product details : CUTLINE 885385 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 9.3 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 7/16 '' |
| Threading diameter | 11.113 mm |
| Total length | 70 mm |
| Thread depth | 24 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Usually arrives within 14 working days
