CUTLINE 885256 HSS TAP M25.0 X 1.5 SECOND CONDUIT
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
See technical informationReferences
GISS Cutline:885256
Rubix:215A7647
EAN:3660338385568

Product details : CUTLINE 885256 HSS TAP M25.0 X 1.5 SECOND CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 23.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14 mm |
| Threading diameter | 25 mm |
| Total length | 120 mm |
| Thread depth | 35 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 55.61 excl. VAT
/ Each
£ 66.73 incl. VAT
- In stock: Next day delivery
