Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885428
rubix:
215A7811
ean:
3660338387203
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.58
excl. VAT
/
Each
£
18.70
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GUHRING 00886 008.004 HAND TAPS 9008860080040
DORMER E500M11NO6 TAP M11 X 1.50 MM 5975281
DOR HSS TAP 7/8NO9
DOR HSS TAP 2.1/2NO9
DOR HSS TAP 3NO9
DORMER E500 HSS TAP M6 NO7
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902
DORMER E500M2.2NO1 TAP M2.2 X 0.45 MM 5975398
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
DORMER E500M22NO3 TAP M22 X 2.50 MM 5975645
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
DORMER E500M33NO3 TAP M33 X 3.50 MM 5976875
DORMER E105M14X1.5NO9 TAP M14 X 1.50 MM 5974988
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
CUTLINE 885503 HSS TAP BA 6 TAPER