Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885422 HSS TAP BSF 5/16 X 22 TAPER
CUTLINE 885422 HSS TAP BSF 5/16 X 22 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885422
rubix:
215A7805
ean:
3660338387142
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885422 HSS TAP BSF 5/16 X 22 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.64
excl. VAT
/
Each
£
13.97
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
DOR HSS TAP 5/32
DORMER E500M22NO2 TAP M22 X 2.50 MM 5975639
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
DORMER E1191/4NO9 TAP 1/4 INCH X 19 5975650
DORMER FINEST FLUTE SERIAL TAP E105 M16 X 1.5 NO.9
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
GUHRING 00858 002.000 HAND TAPS 9008580020000
DORMER E102M5NO8 TAP M5 X 0.80 MM 5974870
DORMER FINEST FLUTE SERIAL TAP E105 M42 X 3.0 NO.9
CUTLINE 885396 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 SECOND
DORMER E500M4.5NO6 TAP M4.5 X 0.75 MM 5976757
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885367 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 PLUG
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG