Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885318
rubix:
215A7705
ean:
3660338386145
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
GUHRING 01818 010.000 HAND TAPS 9018180100000
DORMER E500M14NO6 TAP M14 X 2.00 MM 5975328 SET OF 3
GUHRING 00886 016.005 HAND TAPS 9008860160050
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
CUTLINE 885378 HSS TAP BSW 5/16 X 18 SECOND
GUHRING 00862 012.000 HAND TAPS 9008620120000
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
DORMER E500M5.5X.9NO2 TAP M5.5 X 0.90 MM 5976858
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607
DORMER E1191.1/4NO9 TAP 1.1/4 INCH X 11 5975612
DORMER E1191/2NO9 TAP 1/2 INCH X 14 5975642
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484