CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
See technical informationReferences
GISS Cutline:885114
Rubix:215A7507
EAN:3660338384172

Product details : CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Threading diameter | 2 mm |
| Total length | 36 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Usually arrives within 14 working days
