Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
HSS TAP BSPF TAPER
References
giss cutline:
885459
rubix:
215A7841
ean:
3660338387494
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.57
excl. VAT
/
Each
£
39.08
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
DORMER E1083/8NO8 TAP 5975583
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
DOR HSCO TAP M18NO8
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
DORMER E500M12NO2 TAP M12 X 1.75 MM 5975293
DORMER E500M1.8NO1 TAP M1.8 X 0.35 MM 5977007
CUTLINE 885169 HSS TAP M30 X 3.5 SECOND