Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885543 HSS TAP M10.0 SPIRAL FLUTE
CUTLINE 885543 HSS TAP M10.0 SPIRAL FLUTE
HSS tap
References
giss cutline:
885543
rubix:
215A7919
ean:
3660338388279
Technical specifications
Angle of helix
15
°
Input
Standard
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885543 HSS TAP M10.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
Angle of helix
15
°
Input
Standard
Body material
HSS
Tolerance
ISO 2 / 6H
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.05
excl. VAT
/
Each
£
33.66
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 20165-M2 HAND- AND MACHINE TAPS HSS/-E 5075784
GUHRING 00800 004.000 MACHINE TAPS HSS-E
DOR HSCO TAP 5/8
DORMER E6533/8 5978403
SANDVIK T200-XM100DA-M6 C110 TAP 6539629
DORMER EX10M22X1.5 TAP M22 X 1.50 MM 5973665
SANDVIK T300-PM105DA-M18P1PM COROTAP 8055831
GUHRING 05736 010.000 MACHINE TAP HSS-E-PM THROUGH HOLE M10 RH 371
SANDVIK T100-KM102AE-5/16D210 COROTAP 6871277
SANDVIK T300-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635188
SANDVIK T300-SM100DA-M3D115 COROTAP 7382686
WALTER 2021763-M10 ADVANCED MACHINE TAPS HSS-E 5664564
WALTERPROT M20213-M2.2 TAPS HSS-E X PERT 6149645
SANDVIK T200-XM100DK-3/4 B150 CUTTING TAP WITH SPIRAL POINT 6635080
DORMER E200M5 TAP M5 X 0.80 MM 5975689