Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DE-5/8 C145 6539500
SANDVIK T300-XM101DE-5/8 C145 6539500
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DE-5/8C145
rubix:
286A9173
manufacturer :
6539500
ean:
26539500
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101DE-5/8 C145 6539500
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.53
excl. VAT
/
Each
£
60.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E255M3 SPIRAL POINT TAP M3 X 0.50 MM 6554481
SANDVIK T100-KM101DA-M12 D210 6871196
SANDVIK T300-XM101IA-M20C145 COROTAP OPTIMIZED FOR VERSATILITY 8248256
DORMER HSCO TAP M30X2.0 E268M30X2.0
SANDVIK T100-KM106AE-3/8D210 COROTAP 6871307
WALTERPROT 25567-NPT1 TAP 5078974
SANDVIK T300-XM100DB-M5X050C145 COROTAP OPTIMIZED VERSATILITY 6635269
SANDVIK T200-XM100DK-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6635106
DORMER EX00TINM8 TAP M8 X 1.25 MM 6196732
GUHRING 00827 012.006 MACHINE TAPS 9008270120060
DORMER HSCO TAP M24X2.0 E268M24X2.0
GUHRING 00805 002.000 MACHINE TAPS 9008050020000
WALTER EP2021382-M10 ADVANCED MACHINE TAPS HSS-E 6432513
DORMER EP00TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196709
SANDVIK T200-MM100DA-M10B115 COROTAP 8248553