References
GISS Cutline:885545
Rubix:215A7921
EAN:3660338388293


Technical specifications
| Threading | m14 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : CUTLINE 885545 HSS TAP M14.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
| Threading | m14 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 50.23 excl. VAT
/ Each
£ 60.28 incl. VAT
- In stock: Next day delivery