Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885547 HSS TAP M18.0 SPIRAL FLUTE
CUTLINE 885547 HSS TAP M18.0 SPIRAL FLUTE
HSS tap
References
giss cutline:
885547
rubix:
215A7923
ean:
3660338388316
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : CUTLINE 885547 HSS TAP M18.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.11
excl. VAT
/
Each
£
88.93
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
WALTERPROT P23360-UNF5/8 TAPS HSS-E X PERT 6149480
CUTLINE 885568 HSS SP/FLUTE TAP UNF 5/16 X 24
DORMER E0237/8 TAP 7/8 INCH X 9 5974207
WALTERPROT M203009-EGM8 TAPS HSS-E X PERT 6149724
DOR HSS TAP M35X1.5NO3
SANDVIK T200-PD100AA-M4D110 COROTAP 8248181
DOR HSCO TAP PG36NO3
DORMER EX10M28X1.5 TAP M28 X 1.50 MM 5973535
SANDVIK T200-PM101DA-M10P1PM COROTAP 8057120
DORMER EX00TINM3 TAP M3 X 0.50 MM 6196728
WALTERPROT TC216.UNC6-C0-WY80AA TAPS HSS-E PERFORM 7606582
SANDVIK T100-KM102DA-M6D210 COROTAP 6871204
DORMER E513M9X1.0NO2 TAP M9 X 1.00 MM 5977177
DORMER E238M22 TAP M22 X 2.50 MM 6305803
GUHRING 00823 006.000 MACHINE TAPS 9008230060000