ROEBUCK 00007 29PC GENERAL PURPOSE TOOLKIT - METRIC
Ht insulated tool case
See technical informationSee documentsReferences
Roebuck:4354788
Rubix:2016511
EAN:3660338395291
Documents
Product details : ROEBUCK 00007 29PC GENERAL PURPOSE TOOLKIT - METRIC
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.Contents:Universal pliers 200mm, Cutting pliers 150mm, Needle pliers 200mm, Stripping knife, Slotted screwdriver 75mm, Electrician's screwdriver 75mm, Electrician's screwdriver 5 x 150mm, Electrician's screwdriver 150mm, Screwdriver PH1 x 75mm, Screwdriver PH2 x 100mm, Extension 125mm, Extension 250mm, 1/2” bit holder socket 5mm, 1/2” bit holder socket 6mm, 7 Sockets (mm): 10; 11; 12; 13; 14; 17; 19, 5 open-end wrenches (mm): 10; 11; 14; 17; 19, 1 reversible ratchet
High quality, injection moulded with Nylon 11 for optimum protection.Contents:Universal pliers 200mm, Cutting pliers 150mm, Needle pliers 200mm, Stripping knife, Slotted screwdriver 75mm, Electrician's screwdriver 75mm, Electrician's screwdriver 5 x 150mm, Electrician's screwdriver 150mm, Screwdriver PH1 x 75mm, Screwdriver PH2 x 100mm, Extension 125mm, Extension 250mm, 1/2” bit holder socket 5mm, 1/2” bit holder socket 6mm, 7 Sockets (mm): 10; 11; 12; 13; 14; 17; 19, 5 open-end wrenches (mm): 10; 11; 14; 17; 19, 1 reversible ratchet
Technical specifications
Attributes
| Number of elements | 29 |
|---|
Show UNSPSC/ECL@SS
£ 903.92 excl. VAT
/ Each
£ 1,084.70 incl. VAT
- Usually arrives within 14 working days

