KNIPEX 002102EL TOOL BAG ELECTRIC 180MM
Tool Bag "Classic" Electric
See technical informationSee documentsReferences
Knipex:00 21 02 EL
Rubix:388A4444
EAN:4003773081951



Documents
Product details : KNIPEX 002102EL TOOL BAG ELECTRIC 180MM
contains 23 brand name quality tools, partly VDE tested according to DIN EN/IEC 60900 Light design made of hard-wearing, reinforced polyester fabric. Front additionally reinforced with aluminium brackets. Semi-fold-out front with adjustable loops and exterior document compartment. With galvanized steel base tray. With carrying handle and adjustable shoulder strap. Dimensions, interior (W x H x D): 420 x 250 x 160 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 446x210x280 mm |
|---|---|
| Logistic Weight | 6700 g |
| Number of elements | 23 |
Show UNSPSC/ECL@SS
£ 492.20 excl. VAT
/ Each
£ 590.64 incl. VAT
- Delivery usually within ( 14 ) days