FACOM VE.A2PB PLIER SET

Set of 3 pliers + 4 insulated screwdrivers 1000 v

See technical information

References

Facom:VE.A2PB
Rubix:246A4235
EAN:3662424099533
brand logo

Technical specifications

Number of elements7

Product details : FACOM VE.A2PB PLIER SET


Technical specifications:
180.VE: Plier multiprise
391.16VE: Pince coupante
194.17VE

4 screwdrivers:
FENTE: 2,5 x 75 - 3,5 x 100 - 5,5 x 125
POZIDRIV: 1 x 100

Weight: 1,280 kg

Strengths

Ergonomic pliers and screwdrivers - Insulated electrical safety 1000 Volts (EN 60900 compliant).

Technical specifications


Attributes
Number of elements7
£ 129.57 excl. VAT
/ Each
£ 155.48 incl. VAT
  • Delivery usually within ( 14 ) days