References
Facom:J.401AVSE
Rubix:1238953
EAN:3148510291161

Product details : FACOM SET TOOLS J.401AVSE
Set of 17 insulated tools 1000 Volts VSE series
- Including:
- 9 sockets 12-point of 8, 10, 11, 12, 13, 14, 15, 17, 19 mm.
-5 6-point male sockets 4, 5, 6, 7, 8 mm.
-1 ratchet J.151AVSE.
-1 handle J.121AVSE.
-1 extension J.210AVSE.
- Size: 345 x 280 x 65 mm.
Weight: 2.250 kg.
- Including:
- 9 sockets 12-point of 8, 10, 11, 12, 13, 14, 15, 17, 19 mm.
-5 6-point male sockets 4, 5, 6, 7, 8 mm.
-1 ratchet J.151AVSE.
-1 handle J.121AVSE.
-1 extension J.210AVSE.
- Size: 345 x 280 x 65 mm.
Weight: 2.250 kg.
Technical specifications
Attributes
| Logistic Weight | 2216 g |
|---|---|
| Packaged dimensions (D x W x H) | 342x280x65 mm |
| Package weight | 2237 g |
| Number of elements | 17 |
Show UNSPSC/ECL@SS
£ 608.37 excl. VAT
/ Each
£ 730.04 incl. VAT
- Delivery usually within ( 14 ) days
