References
Knipex:00 20 13
Rubix:2003152
EAN:4003773043287



Product details : KNIPEX 002013 SAFETY PACK
00 20 13 VDE Tool Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. tools VDE-tested in conformance to DIN EN/IEC 60900 1000V, pliers chrome-plated; handles with multi-component covers. with 3 WERA screwdrivers.
Content: 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 006110 Wera Screwdrivers for slotted screws 160 i (0,6 x 3,5 x 100 mm), 1 x 6120 Wera Screwdrivers for slotted screws 160 i (1,0 x 5,5 x 125 mm), 1 x 006154 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH2 x 100 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. tools VDE-tested in conformance to DIN EN/IEC 60900 1000V, pliers chrome-plated; handles with multi-component covers. with 3 WERA screwdrivers.
Content: 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 006110 Wera Screwdrivers for slotted screws 160 i (0,6 x 3,5 x 100 mm), 1 x 6120 Wera Screwdrivers for slotted screws 160 i (1,0 x 5,5 x 125 mm), 1 x 006154 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH2 x 100 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 292x170x40 mm |
|---|---|
| Number of elements | 3 |
Show UNSPSC/ECL@SS
£ 111.83 excl. VAT
/ Each
£ 134.20 incl. VAT
- Delivery usually within ( 14 ) days