TIMKEN QF175COVER COUPLING COVER


Couplings

References
timken:QF175COVER
rubix:215A5601
ean:0883450052382
Couplings - QF175COVER
brand logo

Product details : TIMKEN QF175COVER COUPLING COVER


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

Easy to replace without moving hubs; High- and low-torque ratings; High-speed capability; Low lifetime cost; Hubs not damaged when urethane insert needs replace; no lubrication needed; no hub teeth wear; cushioned shock; compact design;

Applications

Quick-Flex high-speed covers are designed for applications where low torque and/or high speed is present.

Technical specifications


Attributes
Logistics dimensions (L x W x H)254x238x108 mm
Logistic Weight4540 g
Packaged dimensions (D x W x H)254x238x108 mm
Package weight4540 g
Show UNSPSC/ECL@SS
£ 186.05 excl. VAT
/ Each
£ 223.26 incl. VAT
  • Usually arrives within 14 working days