SHAFT COUPLING HUB TYRE TYPE FENAFLEX F250B HALFBODY PILOT BORE
Hub for flexible coupling
See technical informationReferences
Fenner:F250B-FEN
Rubix:406A1116
Manufacturer :033P0301



Product details : SHAFT COUPLING HUB TYRE TYPE FENAFLEX F250B HALFBODY PILOT BORE
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Fenaflex F250 type B flange pilot bore
Technical specifications
Attributes
| Size | 250 |
|---|---|
| Material | cast iron |
| Outer diameter | 532 mm |
| Type | flange |
Show UNSPSC/ECL@SS
£ 1,633.51 excl. VAT
/ Each
£ 1,960.21 incl. VAT
- Delivery usually within ( 2 ) days
