GISS 860625 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE M

Softshell street’r 2 in 1 jacket (jacket + vest)

See technical informationSee documents

References

GISS:860625
Rubix:216A6790
EAN:3660338154485
SOFTSHELL STREET'R 2 in 1 JACKET (Jacket + Vest) Colour Orange/Blue Size M
brand logo
brand logo

Technical specifications

Colourorange
Sizem
Class EN204712
See all Specifications

Documents

Product details : GISS 860625 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE M


Soft, light Softshell jacket. Water-repellent and breathable membrane integrated to the fabric makes this vest a waterproof-breathable a wind jacket. Removable sleeves. Zip neck. Kidney protection back. .
3 layer laminated Softshell fabric. 2 lower zip pockets, chest pocket, interior pocket. .
Exterior 100% polyester TPU membrane (3000/3000) .
100% polyester interior. .
RETHIOTEX®, micro-bead heat-transfer band, .
ISO 20471-compliant. Standard: EN ISO 20471
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizem
Class EN204712
Main materialpolyester
Secondary colournavy
Material100% polyester
£ 91.73 excl. VAT
/ Each
£ 110.08 incl. VAT
  • In stock: Next day delivery

Colour

Size