References
SKF:HMV 21E
Rubix:201A9831
EAN:7316577014139

Product details : HYDRAULIC NUT HMV21E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 105.5 mm |
|---|---|
| Outer diameter | 172 mm |
| Width | 38 mm |
| Female thread | m 105x2 |
| Series | hmv e series |
| Material | steel (steel ring) / annular piston with o-ring seals |
| Max. service pressure | 250 bar |
| Hydraulic Fitting Type | quick connection nipple 729832 a |
Show UNSPSC/ECL@SS
£ 1,048.42 excl. VAT
/ Each
£ 1,258.10 incl. VAT
- In stock: Next day delivery
