References
Superseded Ref:-T-HYDNUT200
Schaeffler:HYDNUT200-E
Rubix:386A7172
Manufacturer :0899613400000
EAN:4054369632231

Documents
Product details : SCHAEFFLER HYDNUT200-E HYDRAULIC NUT
A hydraulic nut HYDNUT consists of a steel press ring within which a steel annular piston can move and table. The annular piston has two grooves for sealing rings and a flat groove for the red O-ring, which indicates the maximum stroke. Between the press ring and annular piston is a pressure chamber filled with hydraulic oil. This is sealed with two seals.
Strengths
•The advantages of mounting by measuring based on the displacement are the simplified installation, increased safety and accuracy, and the added ability to install sealed rolling bearings correctly
Applications
Mounting of Rolling Bearings With a Tapered Bore
Technical specifications
Attributes
| Inner diameter | 201 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 50 mm |
| Female thread | m200x3 |
| Series | e |
| Material | steel (press ring, annular piston);pvc (sealing ring) |
Show UNSPSC/ECL@SS
£ 2,616.51 excl. VAT
/ Each
£ 3,139.81 incl. VAT
- Usually arrives within 14 working days
