References
SKF:AN 34
Rubix:106A2203
EAN:7316576660528




Technical specifications
| Inner diameter | 169 mm |
|---|---|
| Outer diameter | 219.989 mm |
| Width | 27.254 mm |
Product details : SKF LOCK NUT AN 34
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 3050 g |
|---|---|
| Inner diameter | 169 mm |
| Outer diameter | 219.989 mm |
| Width | 27.254 mm |
| Female thread | 6,659-8 |
| Series | an |
| Material | steel |
Show UNSPSC/ECL@SS
£ 157.07 excl. VAT
/ Each
£ 188.48 incl. VAT
- Usually arrives within 14 working days