References
SKF:HMV 45E
Rubix:224A1889
EAN:7316577014313

Product details : SKF HMV45E HYDRAULIC NUT
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 227 mm |
|---|---|
| Outer diameter | 312 mm |
| Width | 45 mm |
| Female thread | tr 225x4 |
| Series | hmv...e series |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 124669 kg |
| Hydraulic Fitting Type | hydraulic nut |
Show UNSPSC/ECL@SS
£ 2,238.46 excl. VAT
/ Each
£ 2,686.15 incl. VAT
- Delivery usually within ( 3 ) days
