References
Schaeffler:HYDNUT90
Rubix:154A6797
Manufacturer :0388573240000
EAN:4026677980083

Product details : SCHAEFFLER HYDNUT90-E HYDRAULIC NUT
Hydraulic nuts HYDNUT, metric thread
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Series | hydnut |
Show UNSPSC/ECL@SS
£ 1,761.00 excl. VAT
/ Each
£ 2,113.20 incl. VAT
- Usually arrives within 14 working days
