Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Hydraulic nut
SKF HMV14E HYDRAULIC NUT
SKF HMV14E HYDRAULIC NUT
Hydraulic nut SKF
References
skf:
HMV 14E
rubix:
80215581
ean:
7316577014085
Technical specifications
Inner diameter
70.5
mm
Outer diameter
135
mm
Width
38
mm
Product details
Technical specifications
Product details : SKF HMV14E HYDRAULIC NUT
Hydraulic nut
Technical specifications
Attributes
Inner diameter
70.5
mm
Outer diameter
135
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,448.20
excl. VAT
/
Each
£
1,737.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HMV22E HMV 22E
ENERPAC NC-2432 HYDRAULIC NUT SPLITTER M16 - M22
SKF HMV62/233983 HYDRAULIC NUT 312MM X 397MM X 52MM
SCHAEFFLER HYDNUT130-E HYDRAULIC NUT
SCHAEFFLER HYDNUT165-E HYDRAULIC NUT
SCHAEFFLER HYDNUT150-E HYDRAULIC NUT
FAG HYDNUT90-E HYDRAULIC NUT
SKF-HMV20/233983
SKF HMV88/233983 HYDRAULIC NUT
SKF HMV68E HMV 68E
HYDRAULIC NUT HMV21E
SKF LOCK NUT AN 17
SKF HMV10/233983 HMV 10/233983
SCHAEFFLER HYDNUT155-E HYDRAULIC NUT
SKF LOCK NUT AN 28