SKF LOCK NUT AN 32

Lock Nut

See technical information
References
SKF:AN 32
Rubix:106A0495
EAN:7316576660511
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter204.927 mm
Width26.441 mm
See all Specifications

Product details : SKF LOCK NUT AN 32


To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.

Technical specifications


Attributes
Logistic Weight2383 g
Inner diameter160 mm
Outer diameter204.927 mm
Width26.441 mm
Female threadamerican national form threads class 3 (hmvc 10-64e)
Serieshmvc 32e
Materialsteel (steel ring and annular piston)
Max. service pressure800 bar
Load capacity16.8 kg
Hydraulic Fitting Typenipple threads: g 1/4 and npt 3/8
Show UNSPSC/ECL@SS
£ 146.58 excl. VAT
/ Each
£ 175.90 incl. VAT
  • Usually arrives within 14 working days