References
SKF:HMV 10E
Rubix:105A3032
EAN:7316577014054

Product details : SKF HMV10E HMV 10E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 50.5 mm |
|---|---|
| Outer diameter | 114 mm |
| Width | 38 mm |
| Female thread | m50x1,5 |
| Series | hmv..e series |
| Material | steel (steel ring and annular piston assembly) |
| Max. service pressure | 800 bar |
| Load capacity | 23657 kg |
| Hydraulic Fitting Type | quick connection nipple (729832 a) |
Show UNSPSC/ECL@SS
£ 868.68 excl. VAT
/ Each
£ 1,042.42 incl. VAT
- Delivery usually within ( 3 ) days
