HyFlex 11-423
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Fiber Glass |
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Fiber Glass |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | Fiber glass / Polyamide / Water-Based polyurethane and nitrile |
In stock: Next day delivery