PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9


Impact Cut Glove

References
portwest:A723-9
rubix:209A3680
ean:5036108279692
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelc
Main materialnylon
See all Specifications

Product details : PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9


This cut C glove has an added layer of protection, using an innovative TPV back protection, it offers impact resistance and high flexibility. The nitrile micro foam palm gives superior grip and protection against liquids and water penetration. Ergonomic design for optimised comfort.

Strengths

•Innovative TPV material for supreme impact protection
Reinforced padded palms
Flexible sandy nitrile coating offers great grip in wet and dry conditions
Breathable seamless liner
Retail tag which aids presentation for retail sales
Low linting construction for minimal contamination

Technical specifications


Attributes
Size9
Cutting resistance levelc
Main materialnylon
Usage environmentdry
Coatingnitrile
Typeglove
Colourblack
Secondary colourgrey
Materialhppe;glass fiber;polyester;nylon;elastane;elastic
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • Usually arrives within 14 working days