ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 8
HyFlex 11-518
See technical informationSee documentsReferences





Documents
Product details : ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 8
-
These 11-518 ultra-thin cut-resistant gloves bring legendary HyFlex® performance to an ultralight duty style with a barehand-like sensation of tactility and dexterity.
-
This first-to-market combination of lightweight comfort and EN ISO cut level B (ANSI cut level 2) performance is made possible by a unique combination of engineered materials.
-
The soft, strong liner in these ultra-thin cut-resistant gloves features Dyneema® Diamond Technology fiber. Lightweight and breathable, it ventilates the back of the hand for all day comfort.
-
A resilient PU coating delivers EN level 3 (ANSI level 3) abrasion performance for extended glove life.
-
For the precision handling and assembly of sharp, dry, ultra-fine parts, it provides unprecedented comfort, dexterity and protection.
Strengths
- Ultralight duty seamless liner
Enhanced flexibility (range of motion) and tactility (fingertip sensitivity).
- Dyneema® Diamond Technology fiber
Very high cut-to-dexterity ratio for safety with comfort EN cut level 3 (ANSI cut level 2).
- Thin PU Coating
High dexterity with high abrasion resistance (EN level 3, ANSI level 3).
- D3 Pinky Knitting
Tailored fit at the base of the pinky finger better matches natural hand contours.
- Sizing
Sizes 6-11 ensure optimum fit and comfort for every worker.
- Also available in vend pack
Applications
Technical specifications
| Logistic Weight | 41 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | dyneema diamond technology / elastane / nylon / polyurethane |
- In stock: Next day delivery