TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS


TRAFFI TG7360 LXT ULTRAFINE X-DURA PU GLOVES 4X42F

References
traffiglove:TG7360-6
rubix:239A5458
manufacturer :TG7360-06
ean:5055681050511

Product details : TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS


The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level F. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4X42F

Technical specifications


Attributes
Size6
Typeglove
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
  • Delivery usually within ( 5 ) days