TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GLOVES GREEN 4X43F 11/2XL
TRAFFISAFE TG5570 THERMAL W/PROOF F/DIP LATEX GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5570/11
Rubix:239A5544
EAN:5055681046002

Documents
Product details : TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GLOVES GREEN 4X43F 11/2XL
Product details
Cut level F thermal glove full dip flat latex and black sandy palm dip latex. Thermal and water resistant, even on the wrist, with a single layer liner for maximum dexterity and comfort.
Key features
• Highest level of cut protection according to EN388:2016
• Impressive comfort flexibility
• Seamless knitted 10 gauge liner for enhanced breathability
• Great dexterity and high cut level for outdoor environment
• Water-resistant and thermal - perfect for winter weather
Ideal for
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Waste, recycling & local authority
• Warehousing & logistics
Standards
EN 388:2016 3X42F
EN 511:2006 X1X
Cut level F thermal glove full dip flat latex and black sandy palm dip latex. Thermal and water resistant, even on the wrist, with a single layer liner for maximum dexterity and comfort.
Key features
• Highest level of cut protection according to EN388:2016
• Impressive comfort flexibility
• Seamless knitted 10 gauge liner for enhanced breathability
• Great dexterity and high cut level for outdoor environment
• Water-resistant and thermal - perfect for winter weather
Ideal for
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Waste, recycling & local authority
• Warehousing & logistics
Standards
EN 388:2016 3X42F
EN 511:2006 X1X
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | x |
| Food contact | no |
| Abrasion resistance level | 3 |
| Coating of the gloves | latex |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- In stock: Next day delivery
