HyFlex 11-561
Size | 8 |
---|---|
Cutting resistance level | C |
Main material | Elastane |
Food contact | Yes |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Secondary colour | Grey |
Material | Basalt / Elastane / HPPE / Nitrile / Nylon / Polyester |
In stock: Next day delivery