HyFlex 11947
Size | 8 |
---|---|
Cutting resistance level | B |
Main material | Fiber Glass |
Logistic Weight | 70 g |
---|---|
Size | 8 |
Cutting resistance level | B |
Main material | Fiber Glass |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Material | Fiber glass|Polyamide|Polyester |
Usually arrives within 14 working days