Synthetic glove TEGERA 430
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Polyester |
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Polyester |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Cuff style | Knitted |
Type | Glove |
Material | Lycra, Polyester |
Usually arrives within 14 working days