ANSELL HYFLEX 11-574 CUT NITRILE GLOVES 3X31D 9 L

HyFlex™ 11-574

See technical information

References

Ansell:11-574-9
Rubix:412A7812
Manufacturer :11574090
EAN:10076490762305
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levela
See all Specifications

Product details : ANSELL HYFLEX 11-574 CUT NITRILE GLOVES 3X31D 9 L


Hyflex 11-574 is a foam nitrile, 21-gauge INTERCEPT™ reinforced HPPE liner, high-tactility cut-resistant glove which boosts precision, and productivity with second-skin comfort.

Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 94% of glove wearers reported improved fingertip control and tactile sensitivity
• Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear
• Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster
• Advanced Cut Protection: Features next generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
• Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness

Strengths

  • AEROFIT™ coating: up to 30% thinner¹ for exceptional tactility and control.
  • Breathable 21-gauge liner: 98% prefer it for all-day comfort².
  • Productivity-enhancing design: enables precision work 42% faster³.

1 Compared to a standard Ansell glove offering the same level of protection

2 & 3 Based on a survey of 52 glove wearers comparing Ansell gloves to competing gloves available on the market (May 2025).

Applications

• Assembly of small parts
• Assembly & inspection of components
• Body surface checking, marking and touching up
• Dry food handling & packaging
• Handling parts with sharp, rough edges

Industries
• Aerospace
• Automotive
• Metal Fabrication

Standards
EN 388:2016 3X31D

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levela
Main materialnitrile
Food contactno
Usage environmentdry
Abrasion resistance level3
ESDyes
Coating of the glovesnitrile
Colourgrey
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
  • Usually arrives within 14 working days

Size