SKYTEC SKY1034 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 10/XL
SKYTEC SKY103 CUT PROTECTION GLOVES SAPPHIRE XTREME
See technical informationReferences
Skytec:SAPPHIRE XTREME 10/XL
Rubix:208A8122
Manufacturer :SKY1034
Product details : SKYTEC SKY1034 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 10/XL
High cut resistance: Level E (EN 388:2016). Soft and durable for long lasting comfort. Resistant to contact heat up to 100°C. Breathable liner helps keep hands cool. Ergonomically designed for a superior fit. Seamless liner prevents irritation. Flexible with a high level of dexterity. Excellent abrasion resistance allows for long term use. Special micro form coating provides excellent dry, wet and oily.
Standards : EN388_4X44E ; EN407:2004
Standards : EN388_4X44E ; EN407:2004
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- In stock: Next day delivery

