HyFlex 11-724
Featuring a light weight liner with INTERCEPT TECHNOLOGY™
Includes Lycra® that is soft and cool on the skin for all-day comfort
Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life
Logistic Weight | 43 g |
---|---|
Size | 9 |
Cutting resistance level | B |
Main material | Elastane |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Cuff style | Knitwrist |
Type | Glove |
Material | Elastane / HPPE / Polyurethane |
Usually arrives within 14 working days